Justrite™ Polyethylene Acid Storage Cabinets Available on GSA/VA Contract for Federal Government customers only.

Justrite Polyethylene Acid Storage Cabinet provides maximum protection against harsh environments and corrosives, keeping your workers better protected.

Manufacturer: Justrite™ 24040

 View more versions of this product

Catalog No. 18-999-4413A

  Check Availability
Add to Cart

    Specifications

    Capacity (English) Two 1 gal. bottles
    Capacity (Metric) Two 4L bottles
    Capacity Two 4L (1 gal.) bottles
    Depth (English) 16.25 in.
    Depth (English) Interior 13.25 in.
    Depth (Metric) 41.3cm
    Includes Removable Polyethylene tray, handy work tray stored under cabinet
    No. of Doors 1
    Type Countertop storage cabinet
    Weight (Metric) 14kg
    Width (Metric) 36.19cm
    Height (English) Interior 15 in.
    Dimensions (D x W x H) Interior 13.25 x 11.25 x 15 in. (33.7 x 28.6 x 38cm)
    Width (English) Interior 11.25 in.
    Color Blue
    Depth (Metric) Interior 33.7cm
    Door Style Manual Close
    Height (Metric) 49.53cm
    Weight (English) 30 lb.
    Width (English) 14.25 in.
    Height (Metric) Interior 38cm
    Material Polyethylene
    Width (Metric) Interior 28.6cm
    Height (English) 19.5 in.

    For highly corrosive acids, the cabinet is clearly labeled with “ACID” and accepts a padlock (not included) for added security.
    Countertop model

    • Door can be hinged from either side for best countertop space utilization
    • Polyethylene spill tray inside contains leaks and removes for easy cleaning
    • A separate polyethylene tray stores under cabinet and can be used as a work tray
    Undercounter model
    • Each segregated compartment has an adjustable shelf and storage in both doors for small containers
    • Two removable sumps slide out for easy cleaning of incidental spills
    • Two vent holes (with removable caps) on backside accommodate pressurized vapor removal systems
    • Includes hardware to secure cabinet to wall

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit