Justrite™ Chemcor™ Slimline Corrosives/Acid Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

Justrite Chemcor™ Slimline Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

Manufacturer: Justrite™ 8922022

 View more versions of this product

Catalog No. 19-159-720

  Check Availability
Add to Cart

    Specifications

    Material CR Steel
    Width (English) Interior 20 in.
    Width (Metric) Interior 50.8cm
    Certifications/Compliance FM, NFPA, OSHA
    Color Blue
    Depth (English) Interior 14.56 in.
    Depth (Metric) 45.72cm
    Depth (Metric) Interior 37cm
    For Use With (Application) Flammables
    Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
    No. of Doors 1
    No. of Shelves 3
    Surface Coating Epoxy, Thermoplastic
    Type Slimline storage cabinet
    Weight (Metric) 95kg
    Width (Metric) 59.05cm
    Height (Metric) Interior 153.7cm
    Capacity (English) 22 gal.
    Depth (English) 18 in.
    Door Style Manual Close
    Height (English) 65 in.
    Height (Metric) 165.1cm
    Capacity (Metric) 83L
    Weight (English) 210 lb.
    Width (English) 23.25 in.
    Height (English) Interior 60.5 in.
    Capacity 22 gal., 83L
    Dimensions (D x W x H) Interior 14.56 x 20 x 60.5 in. (37 x 50.8 x 153.7cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit