Learn More
Justrite Coalescing Carbon Filters
Use with Justrite Quick-Disconnect Safety Cans
$543.00 - $663.00
Specifications
Certifications/Compliance | EPA 40 CFR 264.173 |
---|---|
Material | Plastic |
For Use With (Application) | HPLC |
Height (English) | 11 in. |
Height (Metric) | 27.94cm |
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
19-052-372
![]() |
Justrite
28161 |
Coalescing Carbon Filter | Justrite quick disconnect cans with polypropylene fittings |
Each for $543.00
|
|
19-052-373
|
Justrite
28162 |
Coalescing Carbon Filter | Justrite quick disconnect cans with stainless steel fittings |
Each for $661.00
|
|
19-052-374
![]() |
Justrite
28157 |
Colorimetric Carbon Filter | Justrite coalescing or carbon filters |
Pack of 3 for $663.00
|
|
Description
- Ideal for HPLC applicationsminimize odor by capturing 99% of liquid particulates released in the form of gaseous vapor
- Two-stage vent filter is easy to install, snapping conveniently into factory installed quick-disconnect fitting
- Color-changing carbon cartridge (top portion) changes from purple to black as hydrocarbons are absorbed, indicating when replacement is necessary
- Coalescing filter (bottom portion) can be reused with new carbon filters several times and replaced after 3-4 carbon filter cycles
Cannot be used with 1-gal. oval style cans. Do not transport safety can while carbon filter is attached.
Compliance
Meets EPA 40 CFR 264.173
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
EPA 40 CFR 264.173 | |
HPLC | |
27.94cm | |
10.16cm |
Plastic | |
11 in. | |
4 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.