Justrite™ EcoPolyBlend™ Collection Center Available on GSA/VA Contract for Federal Government customers only.

All-weather construction stands up to the harshest environments

Manufacturer: Justrite™ 28683

 View more versions of this product

Catalog No. 19-413-819

  Check Availability
Add to Cart

    Specifications

    Capacity (English) Sump 180 gal.
    Capacity (English) 681L
    Capacity (Metric) Sump 681L
    Certifications/Compliance SPCC, EPA, OSHA, UL
    Color Black
    Diameter (English) Outer 39 in.
    Diameter (Metric) Outer 99.1cm
    For Use With (Application) Easy loading and empty bases nest for storage
    Height (English) 47 in.
    Height (Metric) 119.4cm
    Holds Two 55 gal. drums
    Width (English) 60 in.
    Width (Metric) 152.4cm
    Material Polyethylene
    Product Type Double Drum Collection Center

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit