Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EcoPolyBlend™ Spill Control Pallets Available on GSA/VA Contract for Federal Government customers only.

Made of up to 100% recycled polyethylene

Manufacturer:  Justrite™ 28632

 View more versions of this product

Catalog No. 19-159-661


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

75 gal.
75 gal., 284L
Yellow
63.5cm
Drums
22.9cm
4 Drum In-Line with drain
2268kg
97 in.
Polyethylene
284L
SPCC, EPA, NFPA, U (NFPA), meets fire codes
25 in.
Keep workers safe from accidental slips indoors and avoid costly hazmat cleanup costs, protect against groundwater contamination
9 in.
4 Drums
5000 lb.
Chemical
246.4cm
Ecopolyblend™ Spill Control Pallet
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit