Justrite™ EcoPolyBlend™ Spill Control Pallets Available on GSA/VA Contract for Federal Government customers only.

Made of up to 100% recycled polyethylene

Manufacturer: Justrite™ 28634

 View more versions of this product

Catalog No. 19-159-663

  Check Availability
Add to Cart

    Specifications

    Depth (English) 49 in.
    Includes 4-Drum Square
    Load Bearing Capacity (Metric) 2268kg
    Material Polyethylene
    Capacity (English) 73 gal.
    Capacity (Metric) 276L
    Capacity 73 gal., 276L
    Certifications/Compliance SPCC, EPA, NFPA, U (NFPA), meets fire codes
    Color Yellow
    Depth (Metric) 124.5cm
    For Use With (Application) Keep workers safe from accidental slips indoors and avoid costly hazmat cleanup costs, protect against groundwater contamination
    For Use With (Equipment) Drums
    Height (English) 10.25 in.
    Height (Metric) 26cm
    Holds 4 Drums
    Load Bearing Capacity (English) 5000 lb.
    Resistant Chemical
    Width (English) 49 in.
    Width (Metric) 124.5cm
    Product Type Ecopolyblend™ Spill Control Pallet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit