Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EcoPolyBlend™ Spill Control Pallets Available on GSA/VA Contract for Federal Government customers only.

Made of up to 100% recycled polyethylene

Manufacturer:  Justrite™ 28637

 View more versions of this product

Catalog No. 19-159-666


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Polyethylene
73 gal.
73 gal., 276L
Black
124.5cm
Drums
26cm
4-Drum Square with drain

10189:Capacity [English] Reservoir
10190:Capacity [Metric] Reservoir
6965:Material
6967:Metric Length
6969:Metric Capacity
6972:Metric Outside Diameter
6973:For Use With Equipment
6981:Thickness
6994:English Length
6999:English Capacity
7001:Color
8540:For Use With Application
8563:Includes
8573:English Width
8574:Metric Width
8688:Product Type
8711:English Height
8712:Metric Height
8730:Shape
8734:English Depth
8735:Metric Depth
8745:Certifications
8783:Model
8794:English Centralized Load Capacity
8796:Metric Centralized Load Capacity
8800:English Weight
8801:Metric Weight
8845:English Outside Diameter
9295:Device Holds
9645:Resistant To
10734:Dimensions (L x W)
8704:Metric Sash Height
8705:English Sash Height
8738:English Volume
9951:Capacity
9952:Dimensions (L x W x H)
2268kg
49 in.
Ecopolyblend™ Spill Control Pallet
276L
SPCC, EPA, NFPA, U (NFPA), meets fire codes
49 in.
Keep workers safe from accidental slips indoors and avoid costly hazmat cleanup costs, protect against groundwater contamination
10.25 in.
4 Drums
5000 lb.
Chemical
124.5cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit