Justrite™ EcoPolyBlend™ Spill Tray Available on GSA/VA Contract for Federal Government customers only.

Lightweight and low-profile design for small-scale spill control

Manufacturer: Justrite™ 28718

 View more versions of this product

Catalog No. 19-075-353

  Check Availability
Add to Cart

    Specifications

    Capacity (English) Sump 23 gal.
    Capacity (Metric) Sump 87L
    Capacity (Metric) 87L
    Color Black
    Depth (English) 34 in.
    Depth (Metric) 86.36cm
    For Use With (Application) Perfect for pouring and filling applications
    Height (English) 5.5 in.
    Height (Metric) 13.97cm
    Resistant Chemical
    Width (English) 37.75 in.
    Width (Metric) 95.88cm
    Material Polyethylene
    Product Type Spill Tray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit