Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ EcoPolyBlend™ Spill Tray
Lightweight and low-profile design for small-scale spill control
Supplier: Justrite™ 28719
Description
- Eco-friendly: made of 100% recycled polyethylene
- Will not rust or corrode
- Raised rib bottom to add rigidity
- Rated for service temperatures between -34 to +49°C (-30° to +120°F)
Specifications
Black | |
109 L | |
Spill Tray | |
Chemical | |
119.38 cm | |
13.97 cm | |
83.82 cm |
29 gal. | |
Polyethylene | |
Perfect for pouring and filling applications | |
47 in. | |
5.5 in. | |
33 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction