Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Compac Flammable Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

Justrite Compac Safety Cabinets fit nearly anywhere and provide protection where space is at a premium. The cabinets protect workers, reduce fire risks, and allow storage of flammable fuels and chemicals in code-compliant safety cabinets.

Manufacturer:  Justrite™ 891200

 View more versions of this product

Catalog No. 19-121-852


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

14.56 x 20 x 30.5 in. (37 x 50.8 x 77.5cm)
77.5cm
20 in.
12 gal.
Yellow
14.56 in.
37cm
1
Flammables
88.9cm
59.05cm
Storage Cabinet
120 lb.
30.5 in.
CR Steel
50.8cm
FM, NFPA, OSHA
18 in.
45.7cm
Manual Close
1
35 in.
23.25 in.
Epoxy, Polyester
One adjustable shelf, U-Loc™ handle with two keys and accept padlock, Haz-Alert™ reflective exterior labeling and Galvanized Steel SpillSlope™ shelves, leakproof 2 in. bottom sump, dual vents with flam
54.4kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit