Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ Piggyback Flammable Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

Designed to mount on top of 30- and 45 gallon Sure-Grip™ EX cabinets, these Piggyback safety cabinets can be used independently or stacked as benchtop units for added storage.

Manufacturer:  Justrite™ 891320

 View more versions of this product

Catalog No. 19-121-849


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

14.56 x 39.5 x 13 in. (37 x 100.3 x 33cm)
33cm
39.5 in.
12 gal.
Yellow
14.56 in.
37cm
2
18 in.
43 in.
Epoxy, Polyester
Flush mounted Sure-Grip™ handles with cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, dual vents with flame arresters, four adjustable self leveling feet, grounding con
59.4kg
13 in.
CR Steel
100.3cm
FM, NFPA, OSHA, U (NFPA)
18 in.
45.7cm
Manual Close
Flammables
45.7cm
109cm
Piggyback storage cabinet
131 lb.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit