Justrite™ Sure-Grip™ Piggyback Flammable Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

Designed to mount on top of 30- and 45 gallon Sure-Grip™ EX cabinets, these Piggyback safety cabinets can be used independently or stacked as benchtop units for added storage.

Manufacturer: Justrite™ 891700

 View more versions of this product

Catalog No. 19-121-850

  Check Availability
Add to Cart

    Specifications

    Width (English) Interior 39.5 in.
    Width (Metric) Interior 100.3cm
    Capacity (English) 17 gal.
    Depth (English) 18 in.
    Depth (Metric) 45.7cm
    Depth (Metric) Interior 37cm
    No. of Doors 2
    No. of Shelves 1
    For Use With (Application) Flammables
    Height (Metric) 60.9cm
    Width (Metric) 109cm
    Weight (English) 148 lb.
    Height (English) Interior 19.5 in.
    Weight (Metric) 67kg
    Height (Metric) Interior 49.5cm
    Dimensions (D x W x H) Interior 14.56 x 39.5 x 19.5 in. (37 x 100.3 x 49.5cm)
    Material CR Steel
    Certifications/Compliance FM, NFPA, OSHA
    Color Yellow
    Depth (English) Interior 14.56 in.
    Door Style Manual Close
    Height (English) 24 in.
    Width (English) 43 in.
    Surface Coating Epoxy, Polyester
    Type Piggyback storage cabinet
    Includes Flush mounted Sure-Grip™ handles with cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, dual vents with flame arresters, four adjustable self leveling feet, grounding con

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit