Justrite™ Sure-Grip™ EX Flammable Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

When using a Sure-Grip EX Flammable Safety Cabinets, these two-door and bifold door cabinets protect workers, reduce fire risks, and improve productivity by allowing storage of flammable fuels and chemicals in code-compliant, sturdy 18-gauge steel structures.

Manufacturer: Justrite™ 893080

 View more versions of this product

Catalog No. 17-985-57A

  Check Availability
Add to Cart

    Specifications

    Width (English) Interior 39.5 in.
    Width (Metric) Interior 100.3cm
    No. of Doors 1
    No. of Shelves 1
    For Use With (Application) Flammable liquid storage and protection
    Type Can storage cabinet
    Weight (English) 246 lb.
    Height (English) Interior 39.62 in.
    Weight (Metric) 112kg
    Height (Metric) Interior 100.6cm
    Capacity (English) 30 gal.
    Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
    Color Yellow
    Depth (English) 18 in.
    Depth (Metric) 457cm
    Depth (Metric) Interior 37cm
    Door Style Self Close
    Height (English) 44 in.
    Height (Metric) 112cm
    Width (Metric) 109cm
    Surface Coating Epoxy, Polyester
    Includes U-Loc™ handle with two keys and accept padlock, Haz-Alert™ reflective exterior labeling and Galvanized steel SpillSlope™ shelves, dual vents with flame arresters, four adjustable self leveling feet, gr
    Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in. (37 x 100.3 x 100.6cm)
    Material CR Steel
    Depth (English) Interior 14.56 in.
    Width (English) 43 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit