Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Flammable Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

When using a Sure-Grip EX Flammable Safety Cabinets, these two-door and bifold door cabinets protect workers, reduce fire risks, and improve productivity by allowing storage of flammable fuels and chemicals in code-compliant, sturdy 18-gauge steel structures.

Manufacturer:  Justrite™ 894580

 View more versions of this product

Catalog No. 17-985-57B


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
153.7cm
39.5 in.
45 gal.
Yellow
14.56 in.
37cm
1
Flammable liquid storage and protection
165.1cm
109cm
Can storage cabinet
301 lb.
60.5 in.
CR Steel
100.3cm
FM, NFPA, OSHA, U (NFPA)
18 in.
457cm
Self Close
2
65 in.
43 in.
Epoxy, Polyester
U-Loc™ handle with two keys and accept padlock, Haz-Alert™ reflective exterior labeling and Galvanized steel SpillSlope™ shelves, dual vents with flame arresters, four adjustable self leveling feet, gr
137kg
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit