Justrite™ Sure-Grip™ EX Slimline Flammable Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

Add storage in tight spaces by adding a Justrite Sure-Grip™ EX Slimline Flammable Safety Cabinet to your lab.

Manufacturer: Justrite™ 892200

 View more versions of this product

Catalog No. 19-160-377

  Check Availability
Add to Cart

    Specifications

    Material CR Steel
    Width (English) Interior 20 in.
    Capacity (English) 22 gal.
    Certifications/Compliance FM, NFPA, OSHA
    Depth (Metric) 45.7cm
    Door Style Manual Close
    No. of Doors 1
    Height (Metric) 165.1cm
    Width (English) 23.25 in.
    Type Slimline storage cabinet
    Weight (English) 200 lb.
    Height (English) Interior 60.5 in.
    Weight (Metric) 90kg
    Color Yellow
    Depth (English) 18 in.
    Depth (English) Interior 14.56 in.
    Depth (Metric) Interior 37cm
    No. of Shelves 3
    For Use With (Application) Flammables
    Height (English) 65 in.
    Width (Metric) 59.05cm
    Surface Coating Epoxy, Polyester
    Includes U-Loc™ handle with cylinder lock and key set, 3 Galvanized Steel shelves and 2 in. leakproof sump, dual vents, adjustable leveling feet, a grounding connector and large trilingual warning label
    Height (Metric) Interior 153.7cm
    Dimensions (D x W x H) Interior 14.56 x 20 x 60.5 in. (37 x 50.8 x 153.7cm)
    Width (Metric) Interior 50.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit