Justrite™ Floor Standing Rinse Tanks Available on GSA/VA Contract for Federal Government customers only.

Floor-standing, self-closing tanks

Manufacturer: Justrite™ 27110

 View more versions of this product

Catalog No. 19-812-473

  Check Availability
Add to Cart

    Specifications

    Capacity 11 gal., 41.6L
    Color Red
    Diameter (English) Inner 16 in.
    Diameter (Metric) Inner 406mm
    Finish Powder paint
    Height (Metric) 222mm
    Length (Metric) 40.6cm
    Width (English) 24 in.
    Width (Metric) 610mm
    Capacity (English) 11 gal.
    Product Type Floor Standing Rinse Tank
    Certifications/Compliance FM
    Height (English) 8.75 in.
    Includes Self close cover, adjustable rate pneumatic cylinder, drain plug
    Length (English) 16 in.
    Weight (English) 60 lb.
    Weight (Metric) 27kg
    Capacity (Metric) 41.6L
    Material 18G Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit