Justrite™ High Security Flammables Cabinets with Steel Bar Available on GSA/VA Contract for Federal Government customers only.

Store and protect costly fuels or chemicals from tampering or theft with a Justrite High Security Flammables Cabinets with Steel Bar.

Manufacturer: Justrite™ SC29884Y

 View more versions of this product

Catalog No. 19-130-4525

  Check Availability
Add to Cart

    Specifications

    Width (English) Interior 39.5 in.
    Width (Metric) Interior 100.3cm
    Color Yellow
    Capacity (English) 45 gal.
    Depth (English) 18 in.
    Depth (English) Interior 14.56 in.
    Depth (Metric) 45.7cm
    Depth (Metric) Interior 37cm
    Door Style Self close
    No. of Doors 2
    No. of Shelves 2
    Type Storage Cabinet
    Width (English) 43 in.
    Width (Metric) 109cm
    Height (Metric) Interior 153.7cm
    Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
    Certifications/Compliance FM, NFPA, OSHA
    For Use With (Application) Flammables
    Height (English) 65 in.
    Height (Metric) 165.1cm
    Includes 0.25 x 2 in. Steel bar stock, dual vents with flame arresters, 2 in. leaktight sump, grounding connector, four adjustable self leveling feet, trilingual warning label
    Material Galvanized Steel
    Height (English) Interior 60.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit