Justrite™ Maintenance Spill Berms

To contain minor spills and leaks during temporary storage of drums, machine parts, batteries and equipment

Manufacturer: Justrite™ 28418

 View more versions of this product

Catalog No. 19-111-023

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 1.2L x 1.2W x 0.05m H
    Material PVC coated fabric
    Product Type Maintenance Spill Berm
    Capacity (English) 20 gal.
    Capacity (Metric) 75.7L
    Capacity 75.7L (20 gal.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit