Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Metallic Acids Cabinet with ChemCor™ Liner Available on GSA/VA Contract for Federal Government customers only.

Give your staff maximum protection from harsh acids and corrosive chemicals with the Justrite Metallic Acids Cabinet with ChemCor™ Liner.

Manufacturer:  Justrite™ 8930222

 View more versions of this product

Catalog No. 19-159-819


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

14.56 x 39.5 x 39.62 in. (37 x 100.3 x 100.6cm)
39.62 in.
CR Steel
100.3cm
Blue
14.56 in.
37cm
Flammables
112cm
1
Epoxy, Thermoplastic
225 lb.
43 in.
30 gal.
100.6cm
39.5 in.
FM, NFPA, OSHA
18 in.
45.72cm
Manual Close
44 in.
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
1
Storage Cabinet
102kg
109cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit