Justrite™ Metallic Acids Cabinet with ChemCor™ Liner Available on GSA/VA Contract for Federal Government customers only.

Give your staff maximum protection from harsh acids and corrosive chemicals with the Justrite Metallic Acids Cabinet with ChemCor™ Liner.

Manufacturer: Justrite™ 8930022

 View more versions of this product

Catalog No. 19-159-704

  Check Availability
Add to Cart

    Specifications

    Material CR Steel
    Width (English) Interior 39.5 in.
    Certifications/Compliance FM, NFPA, OSHA
    Capacity (English) 30 gal.
    Depth (Metric) 45.72cm
    Depth (Metric) Interior 37cm
    For Use With (Application) Flammables
    Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
    No. of Doors 1
    No. of Shelves 1
    Surface Coating Epoxy, Thermoplastic
    Type Storage Cabinet
    Width (Metric) 109cm
    Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in. (37 x 100.3 x 100.6cm)
    Width (Metric) Interior 100.3cm
    Color Blue
    Depth (English) 18 in.
    Depth (English) Interior 14.56 in.
    Door Style Manual Close
    Height (English) 44 in.
    Height (Metric) 112cm
    Weight (English) 222 lb.
    Weight (Metric) 101kg
    Width (English) 43 in.
    Height (English) Interior 39.62 in.
    Height (Metric) Interior 100.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit