Justrite™ Nonmetallic Liquid Disposal Safety Cans

Manufacturer: Justrite™ 14755/PRC

Catalog No. 17-182B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 19L, (5 gal.)
    Diameter (Metric) Outer 30.5cm
    Certifications/Compliance FM
    Diameter (English) Outer 12 in.
    Height (English) 20 in.
    Type Liquid Disposal Can
    Height (Metric) 50.8cm
    Color Red
    Includes Flame arrester, Plated steel fitting
    Material HDPE
    Capacity (English) 5 gal.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit