Justrite™ Nonmetallic Oval Type I Safety Cans Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Justrite™ 12162

Catalog No. 19-413-825

  Check Availability
Add to Cart

    Specifications

    Capacity 1 gal., 4L
    Diameter (Metric) Opening 3.6cm
    Dimensions (L x W x H) 7.6 x 4.6 x 12.75 in. (19.3 x 11.6 x 32.3cm)
    Height (English) 12.75 in.
    Length (English) 7.6 in.
    Length (Metric) 19.3cm
    Shape Oval
    Capacity (English) 1 gal.
    Material Polyethylene
    Product Type Safety Can
    Certifications/Compliance FM, NFPA, OSHA
    Diameter (English) Opening 1.45 in.
    Height (Metric) 32.3cm
    Includes Flame arrester and Stainless Steel hardware, trigger spout
    Resistant Dent, puncture and chip
    Width (English) 4.6 in.
    Width (Metric) 11.6cm
    Capacity (Metric) 4L
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit