Justrite™ Nonmetallic Self-Close Corrosive Safety Containers Available on GSA/VA Contract for Federal Government customers only.

Designed to resist acids and caustics

Manufacturer: Justrite™ 12161

 View more versions of this product

Catalog No. 17-985-73

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Opening 3.6cm
    Height (Metric) 32.3cm
    Width (English) 4.6 in.
    Capacity (English) 1 gal.
    Capacity 1 gal., 4L
    Diameter (English) Opening 1.45 in.
    Dimensions (L x W x H) 7.6 x 4.6 x 12.75 in. (19.3 x 11.6 x 32.3cm)
    Height (English) 12.75 in.
    Includes Spring close
    Length (English) 7.6 in.
    Length (Metric) 19.3cm
    Resistant Dent, puncture and chip
    Shape Oval
    Width (Metric) 11.6cm
    Capacity (Metric) 4L
    Color White
    Material Polyethylene
    Product Type Stainless steel safety can

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit