Justrite™ Plunger Dispensing Can

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

Manufacturer: Justrite™ 10308

 View more versions of this product

Catalog No. 17-189C

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inner 7.25 in.
    For Use With (Application) For dispensing flammable liquids
    Capacity (English) 1.05 gal.
    Capacity 1.05 gal., 4L
    Certifications/Compliance FM, TUV
    Color Red
    Diameter (Metric) Inner 184mm
    Height (English) 10.5 in.
    Height (Metric) 267mm
    Includes Brass and Ryton Plunger Assembly
    Capacity (Metric) 4L
    Material Steel
    Product Type Plunger Can

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit