Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Aerosol Can Benchtop Safety Cabinet

Safely stores and organizes aerosol cans virtually anywhere in the workplace

Manufacturer:  Justrite™ 890500

Catalog No. 19-065-616

Add to cart

Description

Description

  • Constructed of 18-gauge double wall, welded steel with 1.5 in. of insulating air space for fire resistance
  • Two fixed-position shelves have twelve 2.75 in. dia. Openings accepting cans up to 10 in. tall
  • Heavy-duty galvanized steel roll-out shelves feature easy-glide plastic rollers and stopguard to protect against shelf fall-out; shelves can be removed for easy cleaning
  • Cabinet features three-point self-latching door with fail-safe closing mechanism, trilingual warning label
  • Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires
  • Finished inside and out with a durable lead-free hybrid epoxy and polyester powder paint for chemical resistance

Compliance

Meets NFPA Code 30 and OSHA regulations.

Warranty and Services

Ten-year warranty.

Specifications

Specifications

4 gal.
14.75 in.
37.5cm
Manual-close
23.37 in.
59.4cm
1
Epoxy, Polyester
97 lb.
17.75 in.
45cm
18 in.
Steel (CR)
21 in.
NFPA, OSHA
45.7cm
14.75 x 17.75 x 23.37 in. (37.5 x 45 x 59.4cm)
Flammables
68.6cm
Three-point self latching door with fail-safe closing mechanism, leaktight 2 in. bottom sump, four adjustable leveling feet, built-in grounding connector and trilingual warning label, U-Loc™ handle with a cylinder lock and key set or an
2
Benchtop storage cabinet
44kg
53.3cm
Yellow
27 in.
Safety
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit