Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Flammable Safety Cabinet Available on GSA/VA Contract for Federal Government customers only.

Sure-Grip™ EX Flammable Safety Cabinet protects workers, reduces fire risks, and improves worker productivity by allowing the storage of flammable fuels and chemicals in code-compliant, 18-gauge steel safety cabinets.

Manufacturer:  Justrite™ 899020

 View more versions of this product

Catalog No. 19-120-2340


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

30.34 x 39.5 x 60.5 in. (77.1 x 100.3 x 153.7cm)
153.7cm
39.5 in.
90 gal.
Yellow
30.34 in.
77.1cm
2
Flammable liquid storage and protection
165.1cm
109cm
Can storage cabinet
480 lb.
60.5 in.
CR Steel
100.3cm
FM, NFPA, OSHA, U (NFPA)
34 in.
86.4cm
Self Closing
2
65 in.
43 in.
Epoxy, Polyester
U-Loc™ padlockable handle, Haz-Alert™ reflective trilingual warning labels, sturdy SpillSlope™ shelves, three-point Stainless Steel bullet self latching system and welded construction, dual vents with
218kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit