Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Combustibles Safety Cabinet for Paint and Ink Available on GSA/VA Contract for Federal Government customers only.

Justrite Sure-Grip™ EX Combustibles Safety Cabinet for Paint and Ink provides safe storage for paint, ink, other Class III combustibles.

Manufacturer:  Justrite™ 893011

 View more versions of this product

Catalog No. 17-985-66A


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

14.56 x 39.5 x 39.62 in. (37 x 100.3 x 100.6cm)
100.6cm
39.5 in.
40 gal.
Red
14.56 in.
37cm
2
Flammables
112cm
109cm
Combustible safety cabinet
223 lb.
39.62 in.
CR Steel
100.3cm
FM, NFPA, OSHA
18 in.
45.7cm
Manual Close
3
44 in.
43 in.
Epoxy, Polyester
U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, dual vents, leakproof door sills, adjustable leveling feet, three adjustable shelves and grounding
101.2kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit