Justrite™ Sure-Grip™ EX Pesticide Cabinets Available on GSA/VA Contract for Federal Government customers only.

Reduce the risk of accidental poisoning and fires

Manufacturer: Justrite™ 894504

 View more versions of this product

Catalog No. 19-075-393G

  Check Availability
Add to Cart

    Specifications

    Width (English) Interior 39.5 in.
    Type Pesticide cabinet
    Certifications/Compliance OSHA, NFPA Code 30, FM, UL
    Color Green
    Depth (English) Interior 14.56 in.
    Depth (Metric) Interior 37cm
    Capacity (English) 45 gal.
    No. of Shelves 2
    Width (English) 43 in.
    Width (Metric) 109cm
    Depth (English) 18 in.
    Depth (Metric) 86cm
    Door Style Manual Close
    No. of Doors 2
    Height (English) 65 in.
    Height (Metric) 165.1cm
    Weight (English) 299 lb.
    Weight (Metric) 136kg
    Height (Metric) Interior 153.7cm
    Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
    Material Steel
    Width (Metric) Interior 100.3cm
    Includes Two manual doors with continuous piano type hinge, three-point latching and Sure-Grip™ U-Loc™ flush handle with two keys, high-visibility Haz-Alert™ reflective warning labels, double wall, Steel constr
    For Use With (Application) Flammables
    Height (English) Interior 60.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit