Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Type I Steel Safety Cans Available on GSA/VA Contract for Federal Government customers only.

Heavy-duty 24-gauge premium coated steel cans with double seal seams

Manufacturer:  Justrite™ 7150100

 View more versions of this product

Catalog No. 17-176C


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Self Closing
FM, TUV, UL, ULC, CARB, NFPA, OSHA
11.75 in.
298mm
Powder paint
16.87 in.
Swinging, round handle
10 Years
3.6kg
19L
Type I Safety Can
5 gal. (19L)
Red
1.58 in.
4cm
For filling and pouring flammables
429mm
Double Lock Seam
8 lb.
5 gal.
Steel
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit