Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Type I Steel Safety Cans

Heavy-duty 24-gauge premium coated steel cans with double seal seams

Manufacturer:  Justrite™ 7150200

 View more versions of this product

Catalog No. 19-812-455


Add to cart

Description

Description

Premium steel construction with double seams to protect against leaks. Leak-tight, self-closing spout with built-in positive pressure relief mechanism automatically vents between 3 and 5psig.

  • Double lock seams protect against leaks
  • Corrosion resistant stainless steel arresters protect contents from ignition while allowing liquids to flow rapidly
  • Ribbed bottom provides extra strength and is raised to prevent accidental punctures
  • Durable high gloss powder paint finish resists chemicals and stands up to abuse
  • Warning label includes an extra large ID zone for user labeling of contents
  • 1 pt. (0.5L) and 1 qt. (1L) sizes have convenient one-hand trigger handle mechanism for easy pouring
  • Larger sizes have ergonomically designed swing handles that are not part of dispensing
  • Ample mechanism for greater balance, easy carrying, and headspace to accommodate oil additives

Order Info

Available in red for storage of flammables, yellow for diesel fuel, and blue for kerosene. Select sizes of red cans available with polypropylene funnel that attaches to can and aids in pouring into smaller openings.

Certifications

UL and ULC listed. FM approved. TÜV certified.

Compliance

Meet OSHA and NFPA requirements and is CARB compliant.

Warranty and Services

Ten years.

Specifications

Specifications

FM, TUV, UL, ULC, CARB, NFPA, OSHA
Double Lock Seam
1.58 in.
4cm
For filling and pouring flammables
429mm
Type I Safety Can
8 lb.
5 gal.
Yellow
Self Closing cap
11.75 in.
298mm
Powder paint
16.87 in.
Swinging, round handle
10 Years
3.6kg
18.9L
Steel
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit