Justrite™ Type I Steel Safety Cans Available on GSA/VA Contract for Federal Government customers only.

Heavy-duty 24-gauge premium coated steel cans with double seal seams

Manufacturer: Justrite™ 7120200

 View more versions of this product

Catalog No. 19-123-391

  Check Availability
Add to Cart

    Specifications

    Warranty 10 Years
    Cap Lid Type Self Closing
    Certifications/Compliance FM, TUV, UL, ULC, CARB, NFPA, OSHA
    Diameter (English) Inner 9.5 in.
    Height (Metric) 349mm
    Seam Type Double Lock Seam
    Weight (English) 5 lb.
    Capacity (English) 2 gal.
    Capacity (Metric) 9.47L
    Capacity 2 gal. (9.47L)
    Color Yellow
    Diameter (English) Opening 1.58 in.
    Diameter (Metric) Inner 241mm
    Diameter (Metric) Opening 4cm
    Finish Powder paint
    For Use With (Application) For filling and pouring flammables
    Height (English) 13.75 in.
    Includes Swinging, round handle
    Weight (Metric) 2.2kg
    Material Steel
    Product Type Type I Safety Can

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit