Justrite™ Type I Steel Safety Cans Available on GSA/VA Contract for Federal Government customers only.

Heavy-duty 24-gauge premium coated steel cans with double seal seams

Manufacturer: Justrite™ 10001

 View more versions of this product

Catalog No. 17-986-52

  Check Availability
Add to Cart

    Specifications

    Warranty 10 Years
    Cap Lid Type Self Closing
    Diameter (English) Inner 4.37 in.
    Finish Powder paint
    Height (English) 6.75 in.
    Capacity (English) 0.13 gal.
    Capacity 0.13 gal. (0.5L)
    Certifications/Compliance FM, TUV, UL, ULC, CARB, NFPA, OSHA
    Color Red
    Diameter (English) Opening 0.89 in.
    Diameter (Metric) Inner 117mm
    Diameter (Metric) Opening 2.3cm
    For Use With (Application) For filling and pouring flammables
    Height (Metric) 172mm
    Includes Trigger release handle
    Seam Type Double Lock Seam
    Weight (English) 2 lb.
    Weight (Metric) 0.9kg
    Capacity (Metric) 0.5L
    Material Steel
    Product Type Type I Safety Can

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit