Kappler™ ProVent™ 10,000 Limited-Use Lab Coats

Comfortable fit in a tailored style

Manufacturer: Kappler, Inc.Supplier Diversity Partner MS235BUXL

 View more versions of this product

Catalog No. 19-315348

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3.0
    Size X-Large
    Disposable Yes
    Weight (Metric) 8.2kg
    Closure Type Snap Front
    Color Blue
    Material ProVent™ Fabric
    Seam Type Serged
    Certifications/Compliance ASTM 1670, ASTM 1671
    Sterile No
    Weight (English) 18 lb.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit