Kappler Zytron™ 100 Chemical-Resistant Coveralls

Provides basic chemical resistance

Manufacturer: Kappler, Inc.Supplier Diversity Partner Z1S4143X

 View more versions of this product

Catalog No. 19-167-841F

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D751, D3787
    Material Zytron™ 100
    Includes Elastic ankle and cuff, zipper front, attached hood and boots
    Seam Type Serged
    Color Yellow
    Size 3X-Large
    For Use With (Application) Ideal for applications where workers need protection from dry particulates and light splash
    Closure Type Zipper Front
    Weight (English) 14 lb.
    Weight (Metric) 6.4kg
    Construction Co-ex Film Coating on a 1.25 oz./yd2 Polypropylene Substrate
    Resistance Chemical

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit