Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler™ Zytron™ 100 Chemical-Resistant Coveralls
Click to view available options
Description:
Attached hood and boots, elastic wrists
Attached hood, elastic wrists and ankles
Collar, elastic wrists and ankles
Collar, open wrists and ankles
Collar, opens wrist and ankles
Elastic wrists and ankles
Open ankle and cuff, zipper front; Co-ex Film Coating on a 1.25 oz./yd2 Polypropylene Substrate
Seam Type:
Bound
Serged
Size:
Medium
Small, Medium
Large
Large, X-Large
X-Large
2X-Large
2X-Large, 3X-Large
3X-Large
Description
- Zippered front
- Seam type available in bound and serged
- Available with attached hood and/or boots
- Color: Yellow
Ideal for applications where workers need protection from dry particulates and light splash
Compliance
Meets ASTM™ F739 industrial chemical testing requirements.
Specifications
Size | 2X-Large |
Material | Zytron™ |
Color | Yellow |
Ankle Style | Open |
Cuff Style | Open |
Closure Type | Front Zipper |
Seam Type | Serged |
Resistance | Chemicals |
Certifications/Compliance | ASTM D751, D3787 |
Description | Collar, open wrists and ankles |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction