Kappler Zytron™ 200 Coveralls

Resist wide range of chemicals

Manufacturer: Kappler, Inc.Supplier Diversity Partner Z2H4173X

 View more versions of this product

Catalog No. 19-171-138E

  Check Availability
Add to Cart

    Specifications

    Material Zytron™ 200
    Includes Elastic wrist and ankle, collar, zipper front
    Seam Type Heat sealed, taped
    Color Gray
    Size 3X-Large
    For Use With (Application) Ideally used with wider range of chemicals
    Resistance Chemical
    Closure Type Zipper Front
    Weight (English) 8 lb.
    Weight (Metric) 3.6kg
    Construction Co-ex Film Coating on a 1.25 oz./yd2 Polypropylene Substrate

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit