Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler™ Zytron™ 200 Coveralls
Click to view available options
Description:
Elastic wrists and ankles
Plain wrists and ankles
Seam Type:
Bound
Sealed, Taped
Size:
Medium
Large
Large, X-Large
X-Large
2X-Large
2X-Large, 3X-Large
3X-Large
Description
- Suitable for uses where rip-out is a concern
- Zippered front
- Color: Gray
Compliance
Meets ASTM™ F739 industrial chemical testing requirements.
Specifications
Size | 3X-Large |
Material | Zytron™ |
Color | Gray |
Ankle Style | Open |
Cuff Style | Open |
Neck Style | Collared |
Closure Type | Front Zipper |
Seam Type | Bound |
Resistance | Chemicals |
Description | Plain wrists and ankles |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction