Kappler Zytron™ 200 Hooded Coveralls

Provide increased protection with resistance to a wider range of chemicals

Manufacturer: Kappler, Inc.Supplier Diversity Partner Z2H428XL

 View more versions of this product

Catalog No. 19-171-143C

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D751, D3787, CE Type 3
    Color Gray
    For Use With (Application) Ideally used with wider range of chemicals
    Weight (English) 9 lb.
    Material Zytron™ 200
    Includes Elastic ankle and cuff, single storm flap with pressure sensitive tape closure over the front zipper, attached hood, face opening
    Seam Type Heat sealed, taped
    Size X-Large
    Resistance Chemical
    Closure Type Zipper Front
    Weight (Metric) 4.1kg
    Construction Multilayer film barrier laminated to a 1.5 oz./yd2 Polypropylene substrate

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit