Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler™ Zytron™ 200 Hooded Coveralls
Click to view available options
Description:
Attached hood, elastic wrist and face opening, attached sock boots with boot flap, double storm flap with hook and loop closure over the front zipper
Elastic ankle and cuff, single storm flap with pressure sensitive tape closure over the front zipper, attached hood, face opening
Zipper front, attached hood and boots, elastic wrist and face opening, double storm flap with hook and loop closure
Zipper front, attached hood and boots, elastic wrist and face opening, double storm flap with hook and loop closure over the front zipper
Zipper front, attached hood and boots, elastic wrist and face opening, single storm flap with pressure sensitive tape closure
Seam Type:
Bound
Sealed, Taped
Size:
Medium
Small, Medium
Large
Large, X-Large
X-Large
2X-Large
2X-Large, 3X-Large
3X-Large
4X-Large
Description
- Attached hood
- Zippered front
- Color: Gray
Applications:
Valuable in applications where rip-out is a concern
Specifications
Size | Small, Medium |
Material | Zytron™ |
Color | Gray |
Ankle Style | Attached Socks, Boot Overflaps |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Double Storm Flap with Hook and Loop Seal |
Seam Type | Sealed, Taped |
Resistance | Chemicals |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction