Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler™ Zytron 200 Totally Encapsulating Suits
Click to view available options
Description:
Expanded back, rear entry, side air inlet, double storm flap with hook and loop closure, cloth zipper
Expanded back, rear entry, side air inlet, single storm flap with pressure sensitive tape closure over the front zipper
Flat back, rear entry, side air inlet, double storm flap with hook and loop closure, cloth zipper
Flat back, rear entry, side air inlet, single storm flap with pressure sensitive tape closure over the front zipper
Seam Type:
Bound, Taped
Sealed, Taped
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Specifications
Size | Medium |
Material | Zytron™ |
Color | Gray |
Closure Type | Double Storm Flap with Hook and Loop Seal |
Seam Type | Sealed, Taped |
Resistance | Chemicals |
Back Style | Flat |
Description | Flat back, rear entry, side air inlet, double storm flap with hook and loop closure, cloth zipper |
For Use With (Application) | Ideally used with wider range of chemicals |
Weight (English) | 12 lb. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction