Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Safety K-Shield™ Winged Blood Collection Sets

Fast and easy to use integrated safety device reduces accidental needle sticks

Specifications

Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 2cm
Length (Metric) Tube 30.4cm
View More Specs

Products 1
Catalog Number Mfr. No. Color Gauge Price Quantity & Availability  
Catalog Number Mfr. No. Color Gauge Price Quantity & Availability  
22-010-186
View Documents Promotion Details
Kawasumi™
DBMS23G
Light blue Needle: 23g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • With multiple sample luer adapter
  • Provides safe collection environment for both clinician and patient
  • One or two handed technique
  • Needle point covered immediately upon removal from venipuncture site, ensuring confidence in safety
  • Available with different needle gauge and wing color
  • Flexible wings with textured surface
  • Kink-resistant tubing and sharp needle
  • Color coding allows easy identification

  • Tubing length: 12 in., needle length: 0.75 in.
  • 50/box, 4 boxes/Cs.

Certifications

CE marked

Specifications

Specifications

0.75 in.
12 in.
2cm
30.4cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit