Kawasumi™ Safety K-Shield™ Winged Blood Collection Sets

Fast and easy to use integrated safety device reduces accidental needle sticks

Manufacturer: KAWASUMI LABORATORIES DBMS25G

 View more versions of this product

Catalog No. 22-010-187

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Product Type K-Shield™ Winged Blood Collection Sets with Multiple Sample Luer Adapter
    Color Dark blue
    Gauge Needle: 25g
    Length (English) Needle 0.75 in.
    Length (Metric) Needle 2cm
    Length (English) Tube 12 in.
    Length (Metric) Tube 30.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit