Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KBF PRO - Humidity Test Chambers, with Expanded Temperature / Humidity Range
SDP

Catalog No. 502875630 Shop All BINDER Inc. Products
Click to view available options
Capacity (Metric):
127 L
262 L
472 L
727 L
1070 L
1610 L

Equipped with all kinds of sophisticated technology, the KBF PRO takes any material test in its stride - whether it takes place at -20°C or under THB conditions at +85°C and 85% relative humidity.

  • Temperature range: -20° to +100°C
  • Humidity range: 10% to 98% RH
  • Proven APT.line™ preheating chamber technology
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-290 refrigerant
  • Door heating to prevent condensation
  • Adjustable fan speed
  • Humidity regulation with capacitive humidity sensor and responsive steam humidification
  • Robust housing design with HIT sandwich technology
  • Stainless-steel inner chamber
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel (for models from 260 with telescopic rails)
  • Large access port with silicone plug
  • Tabletop units (up to model 130) are stackable with stacking adapter
  • Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Ergonomically adjustable control terminal (from model 470)
  • Signal triangle with light-up status display (from model 470)
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB
  • BINDER Multi Management Software APT-COM™ basic edition
  • Optional light modules for ICH photostability testing (for models 260, 470, 720)
  • Optional LED light modules for plant growth (for models from 260)

Specifications

Capacity (English) 16.67 cu.ft.
Capacity (English) Shelf 88.18 lb.
Capacity (Metric) Shelf 40 kg
Capacity (Metric) 472 L
Chamber Material Stainless Steel
Material Stainless Steel
No. of Shelves 2 std./16 max.
Plug Type US
Relative Humidity 10 to 98%
Temperature Range (Metric) -20°C to 100°C
Type Humidity Test Chamber
Display TFT Touch
Model KBFPRO470-230V
Dimensions (D x W x H) Interior 25.83 x 22.64 x 49.21 in.
Dimensions (L x W x H) 981 x 952 x 1951 mm
Dimensions (LxWxH) Interior 656 x 575 x 1250 mm
Weight (English) 548.95 lb.
Weight (Metric) 249 kg
Voltage 208/230 V
Wattage 1.6 kW
Amperage 6.7 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.