KD Scientific Dual and Multiple Syringe Infusion/Withdrawal Pumps Available on GSA/VA Contract for Federal Government customers only.

Easy-to-use programmable syringe pumps

Manufacturer: KD Scientific 780210

 View more versions of this product

Catalog No. 14-831-5

  Check Availability
Add to Cart

    Specifications

    Reproducibility ±0.2%
    Total Positions 2.0
    Flow Rate 0.001μL/Hour to 147mL/min.
    Accuracy ±0.5%
    Capacity (English) 0.0003 to 4.7 oz.
    Capacity (Metric) 10μL to 140mL
    Connectors RS232C, TTL
    Linear Force (English) 40 lb.
    Type Infusion Withdrawal Pump
    Capacity 0.0003 to 4.7 oz., 10μL to 140mL
    Voltage 115V
    Display Type Backlit LCD
    Linear Force (Metric) 18kg

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit