Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific KDS101 Infusion Pump

Basic single-syringe infusion pump that combines precision with simplicity

Manufacturer:  KD Scientific 780101

Catalog No. 14-831-10

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Holds 2 syringes 10μL to 10 mL, or a single syringe up to 60 mL
  • Simple menu-driven setup: select syringe size from displayed table, set dispense volume, set dispense flow rate
  • Easy to read bright, backlight display
  • Dispense volume displayed and has automatic shutoff at completion
  • Volume and flow rate units (μL/hr or mL/hr) are selected automatically based on syringe size
  • Last settings stored in permanent memory
  • Button release of drive nut for easy syringe installation
  • Choice of run/stop after a power interruption

Specifications

Specifications

110 V
18 kg
±0.1%
4.5 lb.
Ideal for microdialysis and similar applications which require virtually pulseless flow at very low flow rates
±<1%
5 in.
9 in.
6 in.
10 μL to 10 mL
40 lb.
Infusion Pump
2 kg
Backlit LCD
2
12 cm
23 cm
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit