KD Scientific Legacy KDS 410 High Pressure Pump Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: KD Scientific 780410

 View more versions of this product

Catalog No. 14-931-16

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Weight (English) 14.1 lb.
    Certifications/Compliance Not CE marked
    Weight (Metric) 6.4kg
    Electrical Requirements 110VAC, 50/60Hz
    Voltage 110V
    Accuracy <±1%
    Display Type Backlit LCD
    For Use With (Application) Ideal for applications requiring multiple syringes, delivering accurate and precise amounts of fluids for a multitude of applications, including injection of calibrant into a mass spectrometer or reaction chamber, long term drug delivery to animals and ge

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit