Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Legacy KDSP 270 Continuous Cycle Pump Available on GSA/VA Contract for Federal Government customers only.

$7720.00 - $8060.00

Specifications

Flow Rate Accuracy ±<1%
Display Type Backlit LCD
Applications Electrospinning, microfluids, electrospray, mass spec, continuous flow, organic synthesis, drug infusion, Maldi-TOF, emulsifier
Weight (English) 9.5 lb.
Weight (Metric) 4 kg
View More Specs

Products 2
Catalog Number Mfr. No. Certifications/Compliance Electrical Requirements Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Electrical Requirements Voltage Price Quantity & Availability  
14-931-31 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
KD Scientific
780272
Not CE marked 110 VAC, 50/60 Hz 110 V
Each for $7,720.00
Add to cart
 
14-931-33 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
KD Scientific
789272
CE 220 VAC 50/60 Hz 220 V
Each for $8,060.00
Add to cart
 
Description

Description

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

±<1%
Electrospinning, microfluids, electrospray, mass spec, continuous flow, organic synthesis, drug infusion, Maldi-TOF, emulsifier
4 kg
Backlit LCD
9.5 lb.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit