KD Scientific Stainless-Steel Syringes Available on GSA/VA Contract for Federal Government customers only.

Durable, electron-beam construction withstands high force, high pressure applications

Manufacturer: KD Scientific 780809

 View more versions of this product

Catalog No. 14-931-43

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Syringe pump
    Diameter (English) Inner 1.12 in.
    Diameter (English) Outer 1.25 in.
    Diameter (Metric) Inner 2.84cm
    Diameter (Metric) Outer 3.17cm
    For Use With (Application) Syringe pump
    Material 316 Stainless Steel
    Volume (English) 1.69 oz.
    Volume (Metric) 50mL
    Type Swagelok 1/8 in. Syringe
    Pressure 1500psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit