Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kemtec™ AP™ Chemistry Kits: Statistics: Precision & Accuracy
SCI_ED

Use a variety of basic volumetric measuring techniques to distinguish between precision and accuracy, while identifying an unknown liquid by its density.

$90.00

Specifications

Certifications/Compliance Meets AP Science Practice 2, exceed 2013 AP Next Generation National Standards
Class Size 24 students working in groups of 2
Min. Grade Level 10
Max. Grade Level 14
View More Specs

Requires: Analytical balance


Products 1
Catalog Number Mfr. No. Product Type For Use With (Application) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Product Type For Use With (Application) Includes Price Quantity & Availability  
S07328
SCI_ED
View Documents
Aqua Phoenix Scientific
16101
Precision And Accuracy Chemistry Kit Basic volumetric measuring techniques to distinguish between precision and accuracy, while identifying an unknown liquid by its density Isopropanol, acs 99%, methanol (methyl alcohol), acs, ethyl acetate, 250ml
Each for $90.00
Add to cart
 
Description

Description

Lessons include statistical analysis calculations of mean, standard deviation, and relative error. Students address the Inquiry Question: How is a physical constant used to verify the precision of a measuring tool? Ideal for AP Chemistry, Chemistry I or II, or Honors Chemistry.

  • Enhanced Kit includes glassware
  • Designed to exceed 2013 AP Next Generation National Standards.
  • Instructor's manual features background material, easy to follow stepwise protocols, assessment questions, sample data, modeled calculations, and an answer key
  • Meets AP Science Practice 2
  • Target Grades: 10 - 14
  • Accomodates 24 students working in groups of 2
Basic Kit Includes: Isopropanol, ACS 99%; Methanol (Methyl Alcohol), ACS; Ethyl Acetate, 250mL
Enhanced Kit Includes: Isopropanol, ACS 99%; Methanol (Methyl Alcohol), ACS; Ethyl Acetate, 250mL; 6 in. Glass Student Thermometer; Wire Test Tube Clamp; 50mL Heavyweight Erlenmeyer Flask; 50mL Beaker with White Markings; 10mL Hex based Cylinder; 10mL x 0.1 Disposable Poly Pipet; 3 in. Plastic Eyedropper; 50mm Poly Funnel

Kemtec AP kits are compatible with optional data collection and simulations using TI-Nspire™ handhelds and software. Free activities can be found at www.fisheredu.com/TI.

Specifications

Specifications

Meets AP Science Practice 2, exceed 2013 AP Next Generation National Standards
24 students working in groups of 2
10
14
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit