Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ken-A-Vision Professor Microscope and Stereoscope
All the components of a full-sized adult microscope in a simple, lightweight package designed for student use.
Specifications
Axis Type | Coarse |
---|---|
Design Type | Fixed |
Diaphragm | Disc |
Magnification Power | 40x, 100x and 400x |
Objective Types | 4x, 10x, 40xS |
Includes:
- Five prepared plastic slides and five blank plastic slides
- Stereoscope: Dust cover
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
S96784
![]() |
Ken-A-Vision
ESH101 |
The Professor Compound Microscope; Each |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Designed specifically for students. Both scopes feature 10X eyepiece.
Microscope
- Locked-on eyepiece
- 40X, 100X and 400X magnification
- Above- and below-stage lighting
- Rotating diaphragm for adjusting light intensity
- Locked-on stage clips
- Offers up to 300 hours of use before batteries need to be replaced
- 10X binocular eyepiece, 2X objective
- Made of highly impact-resistant plastic and all-glass optics for clean, crisp viewing
- 45° angle, single-fixed, adjustable binocular eyepiece
- Large knobs for small hands
- Runs on two AA batteries (not included); 300 hours of use Ken-A-Vision cool lighting Slip clutch indestructible focus system
Applications:
Ideal for use in the classroom or in the field.
Specifications
Coarse | |
Disc | |
4x, 10x, 40xS | |
30cm | |
15.2cm | |
12cm |
Fixed | |
40x, 100x and 400x | |
Ideal for use in the classroom or in the field | |
Five prepared plastic slides and five blank plastic slides, Stereoscope: Dust cover | |
Plastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title